HEADSET XP MT53H7BWS5, BACKBAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADSET XP MT53H7BWS5, BACKBAND

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELMT53H7BWS5
  • Mfr. Model # MT53H7BWS5
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2501
  • Shipping Weight 1.6 lbs

Technical Specs

  • Battery Type AA and NiMH
  • Includes Headset XP MT53H7BWS5, Backband
  • Item 3M(TM) Peltor(TM) Communications Device
  • Auxiliary Input 3.5 mm Jack
  • Ear Muff Style Behind-the-Neck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list