HEADSET W/SWL BOOM MICROPHONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADSET W/SWL BOOM MICROPHONE

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRL53865
  • Mfr. Model # 53865
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.35 lbs

Product Details

VOX headset with swivel boom microphone for the XTN and CLS series radios.

Technical Specs

  • For Use With CLS, XTN, RDX and DTR
  • Item Headset with Swivel Boom Microphone
  • Colour Black
  • Features Swivel Boom Microphone
  • Headset Style Over the Head
  • One Ear / Two Ear One Ear
  • In Ear / On Ear / Over Ear LOV On Ear
  • Push To Talk Yes
  • Volume Control No
  • Noise Canceling No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list