HEADSET, TACTICAL XP, HEADBAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADSET, TACTICAL XP, HEADBAND

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELMT15H7AWS5
  • Mfr. Model # MT15H7AWS5
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2501
  • Shipping Weight 1.5 lbs

Technical Specs

  • Includes Headset Tactical XP, Headband
  • Battery Type AA and NiMH
  • Item 3M(TM) Peltor(TM) Communications Device
  • Auxiliary Input 3.5 mm Jack
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list