Skip Content
HEADSET TACTICAL XP, BACKBAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADSET TACTICAL XP, BACKBAND

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELMT15H7BWS5
  • Mfr. Model # MT15H7BWS5
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2501
  • Shipping Weight 1.6 lbs

Technical Specs

  • Battery Type AA and NiMH
  • Includes Headset Tactical XP, Backband
  • Auxiliary Input 3.5 mm Jack
  • Ear Muff Style Behind-the-Neck
  • Item 3M(TM) Peltor(TM) Communications Device

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list