Skip Content
HEADSET POWERCOM PLUS HDR HAT MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEADSET POWERCOM PLUS HDR HAT MNT

AEARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELMT53H7P3E4610
  • Mfr. Model # MT53H7P3E4610
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Powercom 2-way radio headset with a voice activated transmit. Features thumb activated push-to-talk switch, remote finger push-to-talk (TK56) compatible, noise canceling electret microphone, and FCC and Industry Canada approved.

Technical Specs

  • Item Ear Muff
  • Standards UL
  • Noise Reduction Rating NRR 24 dB
  • Ear Muff Style Headband
  • Battery Type (2) AA
  • Ear Muff Shell Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list