HEADLIGHT LITHIUM  100 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLIGHT LITHIUM 100 LUMENS

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRELHD2A3AL
  • Mfr. Model # ELHD2A3AL
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Lithium LED headlamp. Interchangeable AA/AAA battery pks. Find/follow me LED, 100 lumen, boost butt. 130 lumens brt lt-15 sec, water resist, 11 hrs max light, focusing mechanism regulate beam fr spot-flood. Switch actuates 5 lt mode-white(Hi, med, low) st

Technical Specs

  • Item Headlamp
  • Number of Batteries 3/3
  • Battery Burn Time 11 hr.
  • Flashlight Battery Size AA or AAA
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list