HEADLIGHT EXPLOSION PROOF 4AA CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADLIGHT EXPLOSION PROOF 4AA CELL

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDHLX
  • Mfr. Model # HLX
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Hands-free headlight, explosion proof, and Class 1, Division 1 Approved. Fits comfortably on head or hardhat. Requires 4 AA batteries.

Technical Specs

  • Item Industrial Headlamp
  • Number of Batteries 4
  • Batteries Included No
  • Body Colour Yellow
  • Replacement Lamp Hl-501
  • Lens Material PolycarboNAte
  • Light Output Modes High
  • Weight with Batteries 220 g (7.6 oz.)
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AA
  • Standards CUL and UL
  • Safety Rating Class I, Div. 1, Group C, D
  • Battery Burn Time 6 hr.
  • Safety Rated Class I, Div. 1
  • Flashlight Grade Industrial
  • Lumens Range 0 - 49
  • Rechargeable No
  • Special Light Output Mode No Special Light Output