Skip Content
HEADLIGHT 7 LED 3 AAA INCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLIGHT 7 LED 3 AAA INCL

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRHDC32E
  • Mfr. Model # HDC32E
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.264 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 200
  • Lamp Type LED
  • Switch Type Push Button
  • Lens Material Plastic
  • Body Colour Green / Gray
  • Body Dia. 1-1/2"
  • Light Output Modes White Spot Light, White Flood Light, Spot and Flood Together, Red for Night Vision
  • Beam Distance 70 m
  • Battery Burn Time 6 hr.
  • Rechargeable No
  • Water Penetration Rating Ipx4
  • Drop Rating 1.0 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Mounting Type Strap
  • Standards ANSI
  • Manufacturers Warranty Length Limited Lifetime
  • Lamp Life Life time
  • Weight with Batteries 3.1 oz.
  • Run Time on High Setting 7 hr.
  • Maximum Lumens Output 225
  • Flashlight Grade General Purpose
  • Flashlight Beam Type Spot

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list