Discontinued with Replacement
HEADLIGHT 5 LED 3 AAA INCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLIGHT 5 LED 3 AAA INCL

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRHD5L33AE
  • Mfr. Model # HD5L33AE
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
HEADLIGHT,LED,3AAA,315 LUMENS

Your Price: NA

Product Details

Energizer headlamp with 3 light modes, flood or red. Features a push button switch, adjustable headband and tilts for directional lighting. 5 hour runtime on maximum setting. 1 watt Luxeon LED, 2 white Nichia LEDs, 2 red. 50 lumens. Includes 3 AAA batteri

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Battery Burn Time 5.5 hr.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list