Skip Content
HEADLIGHT 2755 LED YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLIGHT 2755 LED YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2755YW
  • Mfr. Model # 2755YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Safety Rating cETLus Class I, Division 1, Groups A, B, C & D, Temp. Code T4
  • Switch Type Push Button
  • Lumens 72 (High), 34 (Low)
  • Body Colour Yellow
  • Lens Material Polycarbonate
  • Light Output Modes 2
  • Body Dia. 3"
  • Battery Burn Time 6 hr. (High), 15 hr. (Low)
  • Beam Distance 57 m (High), 40 m (Low)
  • Lamp Life 10,000 hr.
  • Water Penetration Rating IPX4
  • Weight with Batteries 3.4 oz.
  • Drop Rating 2.5 m
  • Flashlight Grouping Type Headlamp

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list