!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HEADLIGHT 2755 LED BLACK

HEADLIGHT 2755 LED BLACK

PELICAN

HEADLIGHT 2755 LED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLIGHT 2755 LED BLACK

HEADLIGHT 2755 LED BLACK

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC2755BK
  • Mfr. Model # 2755BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
HEADLAMP,118/60 LUMENS,AAA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.44 / EACH

EHC: EHC :

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Weight with Batteries 3.3 oz. (94 gr)
  • Switch Type Push Button
  • Lens Material PolycarboNAte
  • Standards Cetlus, Iecex
  • Battery Size AAA
  • Body Colour Black
  • Drop Rating 1.5 m
  • Lamp Life 10,000 hr.
  • Light Output Modes High / Low

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list