Skip Content
Discontinued with Replacement
HEADLIGHT 2745 LED YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLIGHT 2745 LED YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2745YW
  • Mfr. Model # 2745YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs
Suggested Replacement Product
FLASHLITE HEADS UP LED DUAL MODE

Price: NA

Technical Specs

  • Lamp Type LED
  • Item Headlamp
  • Number of Batteries 3
  • Lumens 33 (high), 17 (low)
  • Body Material PolycarboNAte
  • Safety Rating Class I, Division 1, Groups A, B, C and D Temperature Code: T4
  • Lens Material PolycarboNAte
  • Switch Type Push Button
  • Body Colour Black
  • Beam Distance 35 m (high), 25 m (low)
  • Impact Resistance Yes
  • Light Output Modes High / Low
  • Body Dia. 3"
  • Lamp Life 10,000 hr.
  • Water Penetration Rating Ipx4
  • Battery Burn Time 20 hr. (high), 40 hr. (low)
  • Focus Flood
  • Drop Rating 1.5 m
  • Green Certification or Other Recognition
  • Weight with Batteries 3.3 oz. (94 gr)
  • Flashlight Grouping Type Headlamp
  • Batteries Included Yes
  • Mounting Type Head Strap
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Standards Cetlus, Iecex
  • Peak Beam Intensity 309 Cd / 155 Cd
  • Safety Rated Class I, Div. 1
  • Lumens Range 0 - 49
  • Run Time on High Setting 20 hr.
  • Maximum Lumens Output 33
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List