HEADLIGHT 1 LED 1   AA INCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLIGHT 1 LED 1 AA INCL

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRHDL1AAE
  • Mfr. Model # HDL1AAE
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Compact LED headlamp. Adjustable brightness levels from 100% to 6%, 3 light modes-spot, variable brightness and red for night vision. Waterproof. 2 hour run time on maximum power. 60 lumens. 1 AA battery included.

Technical Specs

  • Number of Batteries 1
  • Battery Burn Time 2 hr.
  • Flashlight Battery Size AA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list