Skip Content
HEADLAMPS,AAA,4,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMPS,AAA,4,BLACK

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PVY1
  • Mfr. Model # 5PVY1
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Mounting Type Strap
  • Lumens 100
  • Switch Type Push Button
  • Body Colour Black
  • Standards CE
  • Body Dia. 0.75"
  • Light Output Modes High / Low
  • Rechargeable No
  • Beam Distance 43 (m)
  • Peak Beam Intensity 70 Lumens
  • Water Penetration Rating IPX4
  • Battery Burn Time 200 hr.
  • Weight with Batteries 4 oz.
  • Lamp Life 10,000 hr.
  • Drop Rating 2.0 m
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 100 - 249
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 28 hr.
  • Maximum Lumens Output 150
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed, Spot
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list