Skip Content
HEADLAMPS,AAA,2,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMPS,AAA,2,BLACK

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PVX9
  • Mfr. Model # 5PVX9
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Number of Batteries 3
  • Item Safety Approved Headlamp
  • Batteries Included Yes
  • Lamp Type LED
  • Mounting Type Strap
  • Switch Type Push Button
  • Standards CUL, UL
  • Lumens 80
  • Safety Rating Class 1 Div 1
  • Body Colour Black
  • Body Dia. 2.50"
  • Light Output Modes High / Low
  • Beam Distance 54 (m)
  • Peak Beam Intensity 70 Lumens
  • Rechargeable No
  • Water Penetration Rating IPX7
  • Battery Burn Time 121 hr.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 4 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List