Skip Content
Discontinued with Replacement
HEADLAMP TRIDENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP TRIDENT

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61049
  • Mfr. Model # 61049
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs
Suggested Replacement Product
HEADLAMP TRID W/ELASTIC + RUB STRAP

Price: NA

Technical Specs

  • Number of Batteries 3
  • Item Safety Approved Headlamp
  • Batteries Included Yes
  • Safety Rating Class 1 Div 2, Class 2 Div 2, Class 3, TC3
  • Lumens 12/24
  • Lamp Type LED/Xenon
  • Switch Type Push Button
  • Standards CE, CUL, UL
  • Light Output Modes Xenon, (1) White LED, (3) White LED
  • Body Colour Yellow
  • Lens Material Polycarbonate
  • Battery Burn Time 150 hr.
  • Lamp Life 100,000 hr.
  • Weight with Batteries 4.6 oz.
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List