Skip Content
HEADLAMP TRIDENT HAZ-LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP TRIDENT HAZ-LO

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61025
  • Mfr. Model # 61025
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1226
  • Shipping Weight 0.54 lbs

Technical Specs

  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 30 (low), 85 (high)
  • Switch Type Push Button
  • Safety Rating Div. 1
  • Standards ANSI
  • Lens Material PolycarboNAte
  • Body Dia. 1.75"
  • Body Colour Yellow
  • Light Output Modes High / Low
  • Beam Distance 35 m (low), 102 m (high)
  • Water Penetration Rating Ipx4
  • Battery Burn Time 24 hr. (low), 8 hr. (high)
  • Weight with Batteries 5.5 oz.
  • Lamp Life 50,000 hr.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Item Headlamp
  • Mounting Type Strap
  • Manufacturers Warranty Length Limited Lifetime
  • Peak Beam Intensity 2600 / 300 Cd
  • Safety Rated Class I, Div. 1
  • Maximum Lumens Output 85
  • Run Time on High Setting 8 hr.
  • Flashlight Grade Industrial
  • Flashlight Beam Type Flood, Spot
  • Rechargeable No
  • Lumens Range 50 - 99
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list