Skip Content
HEADLAMP TACTIKKA PLUS RED LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP TACTIKKA PLUS RED LENS

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE49P
  • Mfr. Model # E49P
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Flip-up red lens emits discreet light beam and preserves night vision. Supplied with 3-AAA batteries. Water resistent. CE certified.

Technical Specs

  • Item TacTikka Plus, 4 LED
  • Batteries Included Yes
  • Number of Batteries 3
  • Lumens 35
  • Switch Type Push Button
  • Body Colour Black
  • Light Output Modes Maximum, Optimum, Economic, Strobe
  • Beam Distance 105 ft.
  • Water Penetration Rating IPX4
  • Lamp Life 100,000 hr.
  • Weight with Batteries 2.8 oz.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Battery Burn Time 150 hr.
  • Lumens Range 0 - 49
  • Maximum Lumens Output 35
  • Flashlight Grade General Purpose
  • Special Light Output Mode Strobe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list