Skip Content
HEADLAMP SEPTOR HAZ-LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP SEPTOR HAZ-LO

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61024
  • Mfr. Model # 61024
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 20 (low), 85 (high)
  • Safety Rating Div. 1
  • Switch Type Push Button
  • Standards ANSI
  • Lens Material PolycarboNAte
  • Body Colour Yellow
  • Body Dia. 1.75"
  • Light Output Modes High / Low
  • Beam Distance 24 m (low), 50 m (high)
  • Water Penetration Rating Ipx4
  • Lamp Life 100,000 hr.
  • Battery Burn Time 50 hr. (low), 8 hr. (high)
  • Weight with Batteries 5.5 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Item Headlamp
  • Mounting Type Strap
  • Manufacturers Warranty Length Limited Lifetime
  • Peak Beam Intensity 620 / 150 Cd
  • Safety Rated Class I, Div. 1
  • Run Time on High Setting 8 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 85
  • Flashlight Beam Type Flood
  • Rechargeable No
  • Lumens Range 50 - 99
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list