Discontinued with Replacement
HEADLAMP PLASTIC LED 5X7 12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP PLASTIC LED 5X7 12/24V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0546571
  • Mfr. Model # 0546571
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs
Suggested Replacement Product
HEADLAMP PLASTIC LED 5X7 12/24V

Your Price: NA

Product Details

LED 5x7 Sealed Beam Retrofit 12-24 V. 1,620 Lumens (Raw): 1,350 Lumens (Effective). Multi-voltage (12-24 volts). Retrofits GE 6052, H5054, H6054HO & H6054SB sealed beams in most applications. Rugged LEDs withstand shock & vibration. Glass lens & die-cast aluminum housing. ECE Reg. 112, SAE/DOT/CMVSS 108 & sealed to IP67.

Technical Specs

  • Lamp Type 8900

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list