Skip Content
HEADLAMP NEO 3AAA 90 LUMENS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP NEO 3AAA 90 LUMENS YELLOW

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880217
  • Mfr. Model # 880217
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Lumens 90
  • Switch Type Button
  • Standards NEMA/ANSI FL 1
  • Lens Material Polymethyl Methacrylate
  • Light Output Modes 3
  • Beam Distance 10 m
  • Body Colour Yellow
  • Battery Burn Time 10/40 hr.
  • Water Penetration Rating IPX4
  • Weight with Batteries 0.3 lbs.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list