Skip Content
HEADLAMP NEO 3AAA 90 LUMENS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEADLAMP NEO 3AAA 90 LUMENS RED

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880216
  • Mfr. Model # 880216
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Number of Batteries 3
  • Item Headlamp
  • Lamp Type LED
  • Lumens 90
  • Switch Type Button
  • Body Colour Pink
  • Standards NEMA/ANSI FL 1
  • Lens Material Polymethyl Methacrylate
  • Light Output Modes 3
  • Beam Distance 10 m
  • Water Penetration Rating IPX4
  • Battery Burn Time 10/40 hr.
  • Weight with Batteries 0.3 lbs.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list