HEADLAMP NEO 3AAA 90 LUMENS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADLAMP NEO 3AAA 90 LUMENS ORANGE

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880215
  • Mfr. Model # 880215
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Switch Type Button
  • Standards NEMA/ANSI FL 1
  • Lens Material Polymethyl Methacrylate
  • Lumens 90
  • Body Colour Orange
  • Light Output Modes 3
  • Beam Distance 10 m
  • Battery Burn Time 10/40 hr.
  • Water Penetration Rating IPX4
  • Weight with Batteries 0.3 lbs.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list