Skip Content
HEADLAMP NEO 3AAA 90 LUMENS GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP NEO 3AAA 90 LUMENS GREEN

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880214
  • Mfr. Model # 880214
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Number of Batteries 3
  • Item Headlamp
  • Lumens 90
  • Switch Type Button
  • Standards NEMA/ANSI FL 1
  • Lens Material Polymethyl Methacrylate
  • Light Output Modes 3
  • Beam Distance 10 m
  • Battery Burn Time 10/40 hr.
  • Body Colour Green
  • Water Penetration Rating IPX4
  • Weight with Batteries 0.3 lbs.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list