HEADLAMP LED PAR56 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADLAMP LED PAR56 7IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF701C
  • Mfr. Model # 701C
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

Heavy polycarbonate lens is bonded to rugged aluminum housing. Integral metalized reflector. Replaces standard 7 inch headlamps. D.O.T. compliant. High/low functions.

Technical Specs

  • Colour White
  • Item Headlamp
  • Lamp Type LED
  • Diameter 7"
  • Volt Bulb 12
  • Includes 07 and Newer Jeep Wrangler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list