Skip Content
HEADLAMP LED H7R RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP LED H7R RECHARGEABLE

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880022
  • Mfr. Model # 880022
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

LED headlamp, 3 Li-ion rechargeable batteries. Also uses 3 AAA alkaline batteries. Includes dimming switch swivel head and is focusable. Battery burn time 4 hr./60 hr., 300/20 lumens, 2 light output modes, 1 strap, body colour black, IPX 4 rated. Max beam distance is 160 m.

Technical Specs

  • Item Headlamp
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 300/20
  • Mounting Type Strap
  • Safety Rating IPX4
  • Lens Material Polymethyl Metacrylate
  • Switch Type Button
  • Body Dia. 1.37"
  • Body Colour Black
  • Light Output Modes High / Low
  • Rechargeable Yes
  • Beam Distance 160 m/50 m
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Battery Burn Time 4 hr./60 hr.
  • Weight with Batteries 5.82 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length 5 yr.
  • Safety Rated Not Safety Rated
  • Lumens Range 250 - 449
  • Maximum Lumens Output 300
  • Run Time on High Setting 4 hr.
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Adjustable, Spot
  • Flashlight Body Material Plastic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list