Skip Content
HEADLAMP LED H7 FOCUSING/DIMMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEADLAMP LED H7 FOCUSING/DIMMING

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880002
  • Mfr. Model # 880002
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

LED Headlamp, 4 AAA batteries, dimming switch, swivel head, focusable. Battery burn time 7 hr./60 hr., 250/20 lumens, light output modes 2, body color black, IPX4 rated. Max. beam distance is 160 m.

Technical Specs

  • Item Headlamp
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 250/20
  • Lamp Type LED
  • Replacement Lamp No
  • Safety Rating IPX4
  • Mounting Type Strap
  • Body Colour Black
  • Light Output Modes High / Low
  • Switch Type Button
  • Body Dia. 1.37"
  • Lens Material Polymethyl Metacrylate
  • Beam Distance 160 m/50 m
  • Rechargeable No
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Battery Burn Time 7 hr./60 hr.
  • Weight with Batteries 5.82 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length 5 yr.
  • Safety Rated Not Safety Rated
  • Lumens Range 250 - 449
  • Maximum Lumens Output 250
  • Run Time on High Setting 0.5 hr.
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Flashlight Beam Type Adjustable, Spot
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list