Skip Content
Discontinued with Replacement
HEADLAMP LED H5 FOCUSING 3XAAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP LED H5 FOCUSING 3XAAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880038
  • Mfr. Model # 880038
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
HEAD LIGHT 2740C GEN 2,BLACK

Price: NA

Technical Specs

  • Batteries Included Yes
  • Body Material ABS Plastic
  • Number of Batteries 3
  • Lamp Type LED
  • Item Headlamp
  • Safety Rating IPX4
  • Lumens 25
  • Switch Type Button
  • Lens Material Polymethyl Metacrylate
  • Body Dia. 1.46"
  • Body Colour Black
  • Light Output Modes High
  • Beam Distance 70 m
  • Peak Beam Intensity 1,225
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Battery Burn Time 20 hr.
  • Focus Adjustable
  • Weight with Batteries 4.09 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List