Skip Content
HEADLAMP LED H14R RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEADLAMP LED H14R RECHARGEABLE

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880036
  • Mfr. Model # 880036
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 1
  • Batteries Included Yes
  • Body Material ABS Plastic
  • Lamp Type LED
  • Lumens 850/60
  • Safety Rating IPX4
  • Switch Type Button
  • Lens Material Polymethyl Metacrylate
  • Body Dia. 1.46"
  • Light Output Modes High/Medium/Low
  • Body Colour Black
  • Rechargeable Yes
  • Beam Distance 300 m/70 m
  • Impact Resistance Yes
  • Battery Burn Time 4 hr./40 hr.
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Weight with Batteries 11.99 oz.
  • Focus Adjustable
  • Drop Rating 1.0 m
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List