Skip Content
Discontinued with Replacement
HEADLAMP LED H14 FOCUSING 4XAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP LED H14 FOCUSING 4XAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880044
  • Mfr. Model # 880044
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs
Suggested Replacement Product
HEAD LIGHT 2780B BLACK.

Price: NA

Product Details

LED headlamp, 4 AA batteries, battery burn time 8 hrs./30 hrs., 320/60 Lumens, body colour black. IPX4 rated. Beam is both fucusable and swivelling. Max. beam distance is 260 m. Uses Smart Light technology to adjust the light functions depending on the applications.

Technical Specs

  • Item Headlamp
  • Number of Batteries 4
  • Batteries Included Yes
  • Lens Material Polymethyl Metacrylate
  • Body Colour Black
  • Lumens 320/60
  • Switch Type Button
  • Body Dia. 1.46"
  • Safety Rating IPX4
  • Light Output Modes High/Medium/Low/Strobe/SOS
  • Beam Distance 260 m/100 m
  • Battery Burn Time 8 hr./30 hr.
  • Weight with Batteries 11.99 oz.
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list