Skip Content
Discontinued with Replacement
HEADLAMP,HELMET MOUNT,CR123 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP,HELMET MOUNT,CR123

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24M994
  • Mfr. Model # 24M994
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs
Suggested Replacement Product
HEADLAMP LED 125 LUMENS PUSH BUTTON

Price: NA

Technical Specs

  • Item Industrial Headlamp
  • Batteries Included Yes
  • Body Material Zylex Plastic
  • Number of Batteries 1
  • Lumens 100
  • Lamp Type LED
  • Mounting Type Strap
  • Switch Type Press Button
  • Lens Material Polycarbonate
  • Body Colour Tan
  • Body Dia. 0.75"
  • Light Output Modes High / Low
  • Beam Distance 73 m
  • Water Penetration Rating IPX4
  • Peak Beam Intensity 100 Lumens
  • Impact Resistance Yes
  • Battery Burn Time 40 hr.
  • Lamp Life 10,000 hr.
  • Rechargeable No
  • Weight with Batteries 66 g
  • Focus Fixed
  • Drop Rating 2.0 m
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List