Skip Content
HEADLAMP DOUBLE CLUTCH USB/AC BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP DOUBLE CLUTCH USB/AC BK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61603
  • Mfr. Model # 61603
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.604 lbs

Technical Specs

  • Item Rechargeable Headlamp
  • Number of Batteries 1
  • Lamp Type LED
  • Batteries Included Yes
  • Lumens 125 (High), 30 (Low)
  • Lens Material Polycarbonate
  • Switch Type Twist On/Off
  • Body Colour Black
  • Body Dia. 1-3/4"
  • Beam Distance 82 m (High), 40 m (Low)
  • Light Output Modes 4
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Battery Burn Time 3-1/2 hr. (High), 10 hr. (Med)
  • Weight with Batteries 4 oz.
  • Green Environmental Attribute Product is Rechargeable
  • Drop Rating 2.0 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AAA
  • Mounting Type Strap
  • Standards ANSI/NEMA FL1 2009
  • Manufacturers Warranty Length Limited Lifetime
  • Rechargeable Yes
  • Peak Beam Intensity 1700/400cd
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 125
  • Lumens Range 100 - 249
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Flashlight Beam Type Flood, Spot
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Body Material Plastic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list