HEADLAMP CR2016 LED SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP CR2016 LED SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHN9
  • Mfr. Model # 5RHN9
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Hands free/clip on light, description/special features caplight, battery size CR2016, number of batteries 1, battery burn time 13 hrs., 13.5 lumens, lamp type LED, lamp life 100K hours, body colour silver, body material plastic, weight with batteries oz., polycarbonate lens, switch type slide. Length 2-3/4 inch, diameter 2 inch, beam distance 6 ft.

Technical Specs

  • Length 2.75"
  • Item Hands Free Light
  • Batteries Included Yes
  • Number of Batteries 1
  • Lens Material Polystyrene
  • Lumens 13
  • Switch Type Slide
  • Beam Distance 15 m
  • Light Output Modes 1
  • Body Colour Silver
  • Battery Burn Time 13 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size CR2013
  • Flashlight Grouping Type Hands Free Light
  • Mounting Type Clamp
  • Body Dia. 1.89"
  • Weight with Batteries 0.96 oz.
  • Lumens Range 0 - 49
  • Run Time on High Setting 13 hr.
  • Maximum Lumens Output 13
  • Flashlight Grade General Purpose
  • Rechargeable No
  • Safety Rated Not Safety Rated
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list