Skip Content
HEADLAMP,AAA,LED,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP,AAA,LED,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHN1
  • Mfr. Model # 5RHN1
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Headlamp,Battery Burn Time 12 hr.,42.0 Lumens,Lamp Type LED,Lamp Life 100K Hrs.,Body Colour Blue,Body Material Plastic,Switch Type Push Button,Head Strap Mounting,Number of Straps 1,Length 2-3/4 In.,Beam Distance 20 ft.,Light Output 42 L,Includes Strap

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included No
  • Lumens 42.0
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Mounting Type Strap
  • Body Dia. 1.75"
  • Light Output Modes 4
  • Body Colour Blue
  • Rechargeable No
  • Beam Distance 15 m
  • Battery Burn Time 12 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 0.80 oz.
  • Drop Rating Not Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Run Time on High Setting 12 hr.
  • Lumens Range 0 - 49
  • Safety Rated Not Safety Rated
  • Maximum Lumens Output 42
  • Flashlight Body Material Plastic
  • Flashlight Grade General Purpose
  • Special Light Output Mode Green Light, Red Light
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list