Skip Content
HEADLAMP AAA LED 26 LUMENS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEADLAMP AAA LED 26 LUMENS BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6AHC2
  • Mfr. Model # 6AHC2
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Headlamp, battery size AAA, number of batteries 3, battery burn time 11 hours, 26 lumens, lamp type LED, lamp life 30K hours, light output modes 1, body colour black, body material ABS, polycarbonate lens, batteries included. Push button switch, strap mounting, number of straps 2, length 2-1/2 inch, diameter 1-1/2 inch.

Technical Specs

  • Number of Batteries 3
  • Item Headlamp
  • Batteries Included No
  • Lamp Type LED
  • Lumens 26
  • Mounting Type Strap
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Body Dia. 1.50"
  • Water Penetration Rating IPX4
  • Light Output Modes 1
  • Lamp Life 30,000 hr.
  • Battery Burn Time 11 hr.
  • Drop Rating 1.0 m
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List