HEADLAMP,AA ,LED ,185 LUMENS,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP,AA ,LED ,185 LUMENS,SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6AHC3
  • Mfr. Model # 6AHC3
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Headlamp,No Batteries Included,Battery Burn Time 16 hr.,185.0 Lumens,Lamp Type LED,Lamp Life 30K Hrs.,Body Colour Silver,Body Material ABS,Switch Type Push Button,Strap Mounting,Number of Straps 2,Length 2-7/8 In.,Light Output 185 L,Impact Resistance 3 ft.,Water Penetration Rating IPX4

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included No
  • Lumens 185.0
  • Mounting Type Strap
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Silver
  • Body Dia. 2"
  • Light Output Modes 3
  • Water Penetration Rating IPX4
  • Battery Burn Time 16 hr.
  • Lamp Life 30,000 hr.
  • Drop Rating 1.0 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AA
  • Rechargeable No
  • Lumens Range 100 - 249
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 16 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 185
  • Special Light Output Mode Blue Light, Green Light, Red Light
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list