Skip Content
HEADLAMP 7IN PAR 56 BLACK ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEADLAMP 7IN PAR 56 BLACK ENAMEL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64071
  • Mfr. Model # 64071
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.19 lbs

Technical Specs

  • Depth 4-5/8"
  • Colour White/Clear
  • Includes Sealed Beam No. 6014 for 12 V Systems
  • Item Head Lamp
  • Length 9-1/4"
  • Material Steel
  • Type Par 56
  • Lamp Type Incandescent
  • Shape Round
  • Used For Trucks, Road Maintenance Vehicles, Off-Road Equipment, In-Plant Vehicles, Mine Cars, Dune Buggies
  • Volt Bulb 12
  • Termination Type Hardwired
  • Diameter 7"
  • Current Rating 3.9 A
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list