Skip Content
HEADLAMP,4-AA,ORANGE,9.9 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP,4-AA,ORANGE,9.9 OZ.

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KKW5
  • Mfr. Model # 3KKW5
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Number of Batteries 4
  • Item Safety Approved Headlamp
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 200
  • Safety Rating Class 1 Div 2 Group A,B,C,D
  • Mounting Type Strap
  • Switch Type Dual
  • Lens Material Clear
  • Body Colour Orange
  • Body Dia. 2.50"
  • Light Output Modes High / Low / Strobe
  • Rechargeable No
  • Beam Distance 125/30 m
  • Water Penetration Rating IPX7
  • Battery Burn Time 150 hr.
  • Weight with Batteries 9.9 oz.
  • Lamp Life 10,000 hr.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL
  • Safety Rated Class I, Div. 2
  • Lumens Range 250 - 449
  • Run Time on High Setting 90 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 350
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list