Skip Content
HEADLAMP,3-AAA,ORANGE/GRY,3.7 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP,3-AAA,ORANGE/GRY,3.7 OZ.

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KKZ1
  • Mfr. Model # 3KKZ1
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Safety Approved Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Mounting Type Strap
  • Safety Rating Class 1 Div 2 Group A,B,C,D
  • Body Colour Orange/Gray
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Rechargeable No
  • Beam Distance 65/30 m
  • Body Dia. 2.50"
  • Light Output Modes High / Medium / Low / Strobe
  • Water Penetration Rating IPX7
  • Battery Burn Time 121 hr.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 3.7 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Lumens 105
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL
  • Run Time on High Setting 121 hr.
  • Safety Rated Class I, Div. 2
  • Maximum Lumens Output 105
  • Flashlight Grade Industrial
  • Lumens Range 100 - 249
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list