Skip Content
HEADLAMP,3-AAA,BLUE,3.4 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADLAMP,3-AAA,BLUE,3.4 OZ.

PRINCETON TEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KKX6
  • Mfr. Model # 3KKX6
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 43
  • Mounting Type Strap
  • Switch Type Push Button
  • Lens Material Clear
  • Body Colour Black
  • Body Dia. 0.75"
  • Light Output Modes High / Medium / Low / Strobe
  • Rechargeable No
  • Beam Distance 55/30 m
  • Water Penetration Rating IPX4
  • Battery Burn Time 146 hr.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 2.8 oz.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List