HEADLAMP 2LED E+LITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEADLAMP 2LED E+LITE

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZE02P3
  • Mfr. Model # E02P3
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

e+Lite. 3 white LEDs and 1 red LED for a variety of lighting options: 16 lumens. 10 year guaranteed shelf life, waterproof to -1 m. Supplieed with 2-CR2032 batteries. CE certified ATEX (3GD EEXx nl IIC T6).

Technical Specs

  • Item e+LITE Compact Emergency LED Light (3) White, (1) Red
  • Number of Batteries 2
  • Flashlight Battery Size CR2032
  • Flashlight Grouping Type Headlamp

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list