Skip Content
HEADLAMP,2016,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEADLAMP,2016,WHITE

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PVP1
  • Mfr. Model # 5PVP1
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Headlamp
  • Lamp Type LED
  • Mounting Type Strap
  • Number of Batteries 2
  • Batteries Included Yes
  • Switch Type Push Button
  • Standards CE, RoHS
  • Lens Material Polycarbonate
  • Beam Distance 4 ft.
  • Body Colour White
  • Light Output Modes High / Low
  • Rechargeable No
  • Peak Beam Intensity Not Rated
  • Water Penetration Rating IPX4
  • Lamp Life 100,000 hr.
  • Battery Burn Time 20 hr.
  • Weight with Batteries 0.8 oz.
  • Drop Rating Not Rated
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR2016
  • Flashlight Grouping Type Headlamp
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 20 hr.
  • Lumens Range 0 - 49
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Grade General Purpose
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list