HEADGEAR + VISOR ASSEMBLY MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADGEAR + VISOR ASSEMBLY MESH

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA6303A2
  • Mfr. Model # CA6303A2
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2531
  • Shipping Weight 1.145 lbs

Product Details

Face shields and headgear. Medium energy impact and are designed for face and eye protection against high speed particles. CSA certified to Z94.3-07. ANSI Z87+ certified. Ratchet headgear with steel mesh visor below.

Technical Specs

  • Item Ratchet Headgear w/ Steel Mesh Visor Below
  • Standards CSA Z94.3-2007, ANSI Z87+

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list