Skip Content
HEADGEAR ASSY HOOD/COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADGEAR ASSY HOOD/COLLAR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPA131
  • Mfr. Model # PA131
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2556
  • Shipping Weight 2.15 lbs

Product Details

Headgear Assembly, PAPR, Size Universal, Lens Material Co-Polyester, Hood Material Spun Bond Polyethylene, For Use With Primair 100 Series, NIOSH Approval Various, Includes 3 Hoods with Collar

Technical Specs

  • Mask Size Universal
  • Item Heagear and hood with cotton neck seal
  • Colour White
  • For Use With Compact Air(TM) PAPR
  • Material Tychem(R) QC
  • Standards NIOSH Approved
  • Lens Material Co-Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list