Skip Content
HEADER DOOR STOP,SATIN NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEADER DOOR STOP,SATIN NICKEL

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJJ9
  • Mfr. Model # 3HJJ9
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Item Header Door Stop
  • Finish Satin Nickel
  • Height 1"
  • Length 2"
  • Material Solid Brass
  • Width 3"
  • Mounting Type Screw-In
  • Base Dia. 3" x 2"
  • Mounting Style Screw-In
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list