HEADBAND EAR MUFFS,GRAY/BLACK,NRR 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEADBAND EAR MUFFS,GRAY/BLACK,NRR 2

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JUA5
  • Mfr. Model # 3JUA5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Battery Type (2) AAA
  • Includes (1) Impulse Filter, (1) Auto Shut Off, (2) Batteries, (1) Nylon Case
  • Item Electronic Ear Muff
  • Standards ANSI S12.6-2008
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Auxiliary Input 3.5 mm Jack
  • Series COM Electronic headset
  • Ear Muff Shell Color Black

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list