HEAD WITH ACTUATOR,LEVER ARM R38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD WITH ACTUATOR,LEVER ARM R38

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLW9
  • Mfr. Model # 2CLW9
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With Mfr. No. D4C1620 and D4C1720
  • Item Limit Switch Head with Actuator
  • Operating Temp. -14 Degrees F - 158 Degrees F
  • Voltage Rating Not Specified
  • Contact Form Not Specified
  • Description/Special Features Not Specified
  • Movement Left and Right
  • NEMA Rating 1, 3, 3R, 4, 5, 6, 12, 13
  • Operating Force Not Specified
  • Standards UL, CSA, CE
  • Amps Not Specified
  • Actuator Length 2.32"
  • IP Rating 67
  • Actuator Location Side
  • Travel Not Specified
  • Actuator Style Roller Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list