Skip Content
HEAD WELDING #6A W300/400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD WELDING #6A W300/400

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB639441
  • Mfr. Model # 639441
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 769
  • Shipping Weight 0.35 lbs

Product Details

Quick change, slip in and hand tighten, no wrench needed. Three separate parts all replaceable and individually sized. Goose neck shape, easy to manipulate in cramped working spaces. Swaged copper tips for maximum heat and wear resistance. All heads are f

Technical Specs

  • Item Acetylene Welding Heads
  • Size 0.25
  • Series W-300, W-400
  • Steel Thickness 1/32 - 1/16
  • Acetylene Pressure 5 - 8 psig
  • Oxygen Pressure 5 - 8 psig
  • Flame Type Single
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List