Skip Content
HEAD WELDING #4A W300/400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAD WELDING #4A W300/400

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB639440
  • Mfr. Model # 639440
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 769
  • Shipping Weight 1.0 lbs

Product Details

Quick change, slip in and hand tighten, no wrench needed. Three separate parts all replaceable and individually sized. Goose neck shape, easy to manipulate in cramped working spaces. Swaged copper tips for maximum heat and wear resistance. All heads are f

Technical Specs

  • Size 0.166666666666667
  • Item Acetylene Welding Heads
  • Series W-300, W-400
  • Steel Thickness 25 ga. - 1/32
  • Acetylene Pressure 5 - 8 psig
  • Oxygen Pressure 5 - 8 psig
  • Flame Type Single

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list