HEAD SWITCH LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAD SWITCH LIMIT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKE67
  • Mfr. Model # ZCKE67
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.35 lbs

Product Details

Limit switch head steel roller plunger, 2 step.

Technical Specs

  • Item Limit Switch Head
  • Voltage Rating 240/250 VAC/DC
  • Description/Special Features Steel Punger
  • Movement Omnidirectional
  • Actuator Style Roller Plunger
  • Amps 3 A/0.27 A
  • Actuator Location Top
  • For Use With Mfr. No. XCKJ
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Contact Form Not Applicable
  • NEMA Rating 1, 2, 3, 4, 12
  • Operating Force 3.60 in.-lb
  • Travel 0.13"
  • Actuator Length 0.88"
  • IP Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list